Abbotsford
NESSGB383CL

NESCO INC. SGB-383CL Mighty-Rite® Split Grounding Bushing 1 in Die Cast Zinc

Price $37.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO INC.
Manufacturer #:SGB-383CL

Description

Mighty-Rite's hinged design and adjustable grounding lug deliver installation flexibility on every job. Used in situations where wires have already been pulled through conduit or EMT fittings and an insulated bushing is required. Grounding lug, aluminium alloy 6061-T6. Rated 150°C. cULus listed to UL514B and UL467 specifications. Patented.

Specifications

Brand Name Bridgeport Sub Brand Mighty-Rite®
Item Name Split Grounding Bushing Connection Size 1 in
Material Die Cast Zinc Color Gray with Black
Finish Ball Burnished, Mirror Smooth, Electro-Tin Plated Lug Type Insulated
Dimensions 1.02 in ID x 1.8 in OD Temperature Rating 150 °C
For Use With 14-4 AWG Ground Wire Includes Aluminum Alloy Grounding Lug
Packaging Quantity 250/Pack Standards cULus Listed to File Number E20412
Application For use in Situations Where Wires Have Already Been Pulled Through Conduit or EMT Fittings UPC 781747903839

Packages

25 - UNIT - (25)