Description
3 Inch Threaded Insulated Grounding Bushing, Aluminum, Electro Zinc Plated, Wire Range 8 to 2/0, Thermoplastic Insulator for Use with Rigid/IMC Conduit
Specifications
| Brand Name | Thomas & Betts | Item Name | Grounding Bushing |
| Connection Size | 3 in | Connection Type | Threaded |
| Material | Malleable Iron | Type | Insulated |
| Specifications | 8-2/0 AWG Wire, Thermoplastic Insulator | For Use With | Rigid/IMC Conduit |
| Standards | UL E3060 Listed, CSA Certified | Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) |
| UPC | 786210357546 |
Packages
| 1 - UNIT - 1 |