Abbotsford
TAB3887TB

ABB ELECTRIFICATION CANADA INC 3887-TB 3 INCH INS GRND BUSH W/ 8-2/0 RANGE

Price $171.1682 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3887-TB
Documents Documents

Description

3 Inch Threaded Insulated Grounding Bushing, Aluminum, Electro Zinc Plated, Wire Range 8 to 2/0, Thermoplastic Insulator for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Grounding Bushing
Connection Size 3 in Connection Type Threaded
Material Malleable Iron Type Insulated
Specifications 8-2/0 AWG Wire, Thermoplastic Insulator For Use With Rigid/IMC Conduit
Standards UL E3060 Listed, CSA Certified Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC)
UPC 786210357546

Packages

1 - UNIT - 1