Description
Threaded insulated grounding bushing for rigid and intermediate metal conduit fitting. Ease of installation, lay in lug design. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Electro-zinc plated body, aluminium/tin-plated lug and thermoplastic insulator.
Specifications
| Brand Name | ABB | Item Name | Ground Bushing |
| Connection Size | 4 in | Material | Malleable Iron |
| Finish | Galvanic/Electrolytic Zinc Plated | Type | Grounding Bushings & Accessories |
| Dimensions | 101.6 mm ID | Specifications | 6-4/0 AWG Wire Size |
| Standards | CSA Certified, UL E3060 Listed | Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits |
| UPC | 786210039961 |
Packages
| 1 - UNIT - 1 |