Abbotsford

ABB ELECTRIFICATION CANADA INC 3996 Ground Bushing 4 in Malleable Iron

Price $369.7477 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3996
Documents Documents

Description

Threaded insulated grounding bushing for rigid and intermediate metal conduit fitting. Ease of installation, lay in lug design. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Electro-zinc plated body, aluminium/tin-plated lug and thermoplastic insulator.

Specifications

Brand Name ABB Item Name Ground Bushing
Connection Size 4 in Material Malleable Iron
Finish Galvanic/Electrolytic Zinc Plated Type Grounding Bushings & Accessories
Dimensions 101.6 mm ID Specifications 6-4/0 AWG Wire Size
Standards CSA Certified, UL E3060 Listed Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits
UPC 786210039961

Packages

1 - UNIT - 1