Abbotsford
GES3CHASE

ABB 3 inch Iberville Conduit Nipple, Die Cast Zinc

Price $18.7442 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HA 208
Documents Documents

Description

IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 3 in Connection NPSM
Thread Length 1-13/64 in Length 4-7/16 in
Diameter 3-1/8 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411188

Packages

20 - UNIT - (20)