Abbotsford
GES4CHASE

ABB 4 inch Iberville Conduit Nipple, Die Cast Zinc

Price $28.03 / C
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA210
Documents Documents

Description

IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 4 in Connection NPSM
Thread Length 1-23/64 in Length 5-15/32 in
Diameter 4-3/62 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411201

Packages

5 - UNIT - (5)