Abbotsford

ABB ELECTRIFICATION CANADA INC 1948 Chase Conduit Nipple 2-1/2 in Malleable Iron 1-7/16 in L Untreated

Price $130.3054 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1948
Documents Documents

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Chase Conduit Nipple
Type Insulated Trade Size 2-1/2 in
Connection NPS Thread Length 1-1/16 in
Length 1-7/16 in Diameter 2-3/8 in
Material Malleable Iron Finish Untreated
For Use With Rigid/IMC Conduits Standards UL E23018, CSA Certified
Application Used to Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures and to Couple Boxes Back-to-Back UPC 786210019482

Packages

1 - UNIT - 1