Abbotsford
TAB848AL

ABB ELECTRIFICATION CANADA INC 848AL Nipple aluminium 2-1/2"

Price $71.3208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:848AL

Description

Rugged construction. Insulator curled over to: Bush conductors entering/leaving at any angle. Reduce wire pull effort. Protect threads against damage in handling.

Specifications

Brand Name T&B IND FITTING Type Chase Conduit Nipple
Trade Size 2-1/2 in Material Aluminum
Finish Electro Zinc-Plated Standards UL E23018, CSA
Application To Effectively Bush Factory Or Field-Punched, Cut, Or Drilled Holes In Metal Boxes Or Enclosures. To Couple Boxes Back-to-Back UPC 786210801704

Packages

20 - UNIT - (20)