Abbotsford
TAB849AL

ABB 849AL Nipple aluminium 3"

Price $104.6707 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:849AL

Description

CHASEĀ® Nipple made of aluminium with electro zinc plated for use with rigid/IMC conduit. To effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.

Specifications

Brand Name Thomas & Betts Item Name Chase Conduit Nipple
Type Chase Conduit Nipple Trade Size 3 in
Material Aluminum Finish Electro Zinc-Plated
For Use With Rigid/IMC Conduit Standards UL E23018 Listed, CSA Certified
Application For Used to Effectively Bush Factory or Field Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back to Back UPC 786210801711

Packages

1 - UNIT - 1