Abbotsford
TAB850AL

ABB 850AL Nipple aluminium 3-1/2"

Price $215.3145 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:850AL

Description

Rugged construction. Insulator curled over to: Bush conductors entering/leaving at any angle. Reduce wire pull effort. Protect threads against damage in handling.

Specifications

Brand Name T&B IND FITTING Type Chase Conduit Nipple
Trade Size 3-1/2 in Material Aluminum
Finish Electro Zinc Plated Standards UL E23018, CSA
Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back UPC 786210801728

Packages

5 - UNIT - (5)