Abbotsford
TABHA802

ABB ELECTRIFICATION CANADA INC HA 802 Steel City® Chase Nipple 3/4 in Die-Cast Zinc 1-11/32 in L

Price $2.4297 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 802
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Insulated
Trade Size 3/4 in Connection NPSM
Thread Length 33/64 in Length 1-11/32 in
Diameter 53/64 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411317

Packages

1 - UNIT - 1