Abbotsford
TABHA803

ABB ELECTRIFICATION CANADA INC HA 803 Steel City® Chase Nipple 1 in Die-Cast Zinc 1-35/64 in L

Price $3.8880 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 803
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Insulated
Trade Size 1 in Connection NPSM
Thread Length 5/8 in Length 1-35/64 in
Diameter 1-3/64 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411324

Packages

1 - UNIT - 1