Abbotsford
TABHA805

ABB ELECTRIFICATION CANADA INC HA 805 Steel City® Chase Nipple 1-1/2 in Die-Cast Zinc 2-25/64 in L

Price $9.4606 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 805
Documents Documents

Description

IBERVILLE® insulated conduit nipple. For use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 1-1/2 in Connection NPSM
Thread Length 57/64 in Length 2-25/64 in
Diameter 1-37/64 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411348

Packages

25 - UNIT - (25)