Abbotsford
TABHA807

ABB ELECTRIFICATION CANADA INC HA807 Nipple conduit rigid insulated silver 2-1/2"

Price $39.1222 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA807
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name COND FITTING Type Chase Nipples
Trade Size 2-1/2 in Length 1-35/64 in
Material Zinc Alloy Standards UL E23018
Application For use with rigid/IMC conduits UPC 785991907681

Packages

25 - UNIT - (25)