Abbotsford
TABHA809

ABB ELECTRIFICATION CANADA INC HA809 Nipple conduit rigid insulated silver 3-1/2"

Price $116.9249 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA809
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name COND FITTING Type Chase Nipples
Trade Size 3-1/2 in Length 1-13/16 in
Material Other,Zinc Alloy Standards UL E23018
Application For use with rigid/IMC conduits UPC 785991907704

Packages

10 - UNIT - (10)