Abbotsford
TABHA810

ABB ELECTRIFICATION CANADA INC HA810 Nipple conduit rigid insulated silver 4"

Price $211.7006 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA810
Documents Documents

Description

Iberville® Rigid conduit nipple made of insulated material. Commercial grade. Available in silver colour.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Chase Nipple Type Commercial Grade, Insulated
Trade Size 4 in Length 1-27/32 in
Diameter 4-3/32 in Material Zinc Alloy
For Use With Rigid/IMC Conduit Standards UL E23018 Listed
Application For use with rigid/IMC conduits UPC 785991907711

Packages

1 - UNIT - 1