Abbotsford
TABHA207

ABB ELECTRIFICATION CANADA INC HA 207 Steel City® Chase Nipple 2-1/2 in Die-Cast Zinc 3-37/64 in L

Price $13.4854 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 207
Documents Documents

Description

IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 2-1/2 in Connection NPSM
Thread Length 1-5/64 in Length 3-37/64 in
Diameter 2-33/64 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991017472

Packages

1 - UNIT - 1