Abbotsford
TABHA209

ABB ELECTRIFICATION CANADA INC HA 209 Steel City® Chase Nipple 3-1/2 in Die Cast Zinc 1-45/64 in L

Price $24.2834 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 209
Documents Documents

Description

IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 3-1/2 in Connection NPSM
Thread Length 1-5/16 in Length 1-45/64 in
Diameter 3-39/64 in Material Die Cast Zinc
For Use With Rigid/IMC Conduits Standards UL E23018 Listed
Application For use with rigid/IMC conduits UPC 785991411195

Packages

1 - UNIT - 1