Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
| Type | Aluminum Rigid Conduit | Trade Size | 1-1/4 in |
| Connection | MNPT | Thread Length | 1.01 in |
| Length | 6 in | Diameter | 1.394 in ID x 1.66 in OD |
| Wall Thickness | 0.133 in | Material | Aluminum |
| Finish | Uncoated | Standards | CSA C22.2 No. 45.2, ANSI C80.5 |
| UPC | 623905540336 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |