Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
| Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
| Type | Aluminum Rigid Conduit | Trade Size | 1/2 in |
| Connection | Threaded | Length | 3-1/2 in |
| Diameter | 0.632 in ID x 0.84 in OD | Wall Thickness | 0.104 in |
| Material | Aluminum Alloy | Finish | Aluminum |
| For Use With | Rigid Conduit | Standards | CSA C22.2 45.2, ANSI C80.5 Approved |
| UPC | 623905540053 |
Packages
| 25 - UNIT - (25) |