Description
Aluminium rigid conduit fitting is light weight and is approximately one-third the weight of steel. Corrosion resistant aluminium resists most corrosive atmospheres in industrial environments. Easy to install, no special tools needed to cut, bend or thread. Low maintenance, doesn’t leave discoloring streaks or stains. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
| Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
| Type | Galvanized Rigid Conduit | Trade Size | 3-1/2 in |
| Connection | Threaded | Length | 6 in |
| Diameter | 0.632 in ID x 0.84 in OD | Wall Thickness | 0.104 in |
| Material | Steel | Finish | Hot Dip Galvanized |
| For Use With | Rigid Conduit | Standards | CSA C22.2 45.2, ANSI C80.5 Approved |
| UPC | 623905540640 |
Packages
| 4 - UNIT - (4) |