Abbotsford

ABB ELECTRIFICATION CANADA INC 3700 Reducing Washer 3/4 x 3/8 in Steel Galvanized

Price $1.0601 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3700

Description

Reducing washer made of galvanized steel with size of 1-3/8in x 45/64 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 3/4 x 3/8 in
Material Steel System of Measurement SAE
Finish Galvanized For Use With Rigid/IMC Conduit
Standards CSA Certified, UL File Number E13938 Application For Use with Rigid/IMC Conduits
UPC 786210037004

Packages

500 - UNIT - (500)