Abbotsford
TAB3702TB

ABB ELECTRIFICATION CANADA INC 3702-TB 1 3/8IN REDUCE WASHER GALV STL

Price $1.6750 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3702-TB

Description

1 Inch to 3/8 Inch Reducing Washer, Galvanized Steel for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 1 x 3/8 in
Material Steel System of Measurement Imperial
Finish Galvanized For Use With Rigid/IMC Conduit
Standards CSA Certified, UL E13938 Listed Application For Use with Rigid/IMC Conduits
UPC 786210357515

Packages

1 - UNIT - 1