Abbotsford
TAB3705TB

ABB 3705-TB Washer reducing galvanized steel 1-1/4x3/8in

Price $3.0448 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3705-TB

Description

Reducing washer made of galvanized steel with size of 2in x 45/64 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name Thomas & Betts Item Name Reducing Washer
Type Rigid/IMC Conduit Fittings Nominal Size 1-1/4 x 3/8 In
Outside Diameter 2 in Material Steel
Finish Galvanized For Use With Rigid/IMC Conduit
Standards CSA Certified, UL E13938 Application For Use with Rigid/IMC Conduits
UPC 786210037059

Packages

250 - UNIT - (250)