Abbotsford

ABB ELECTRIFICATION CANADA INC 3709 Washer reducing galvanized steel 1-1/2x3/8in

Price $3.6769 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3709

Description

Reducing washer made of galvanized steel with size of 2-1/4in x 45/64 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.

Specifications

Brand Name ABB Type Rigid/IMC Conduit Fittings
Material Steel Finish Galvanized
Standards CSA, UL E13938 Application For Use with Rigid/IMC Conduits
UPC 786210037097

Packages

100 - UNIT - (100)