Abbotsford

ABB 8524 Set Screw Coupling 1-1/2 in Plug-in Steel Set Screw Couplings & Connectors

Price $99.6549 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8524

Description

RIGID set screw coupling series eliminate the need for threading conduit ends when joining together. Captive hex head screws provide positive holding strength and ground continuity.They are made of malleable iron UL and CSA approval for concrete-tight. For Dura-plate finish, add prefix 040- to catalog number.

Specifications

Brand Name ABB Item Name Set Screw Coupling
Connection Size 1-1/2 in Connection Type Plug-in
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Type Set Screw Couplings & Connectors Standards UL File Number E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated UPC 786210085241

Packages

25 - UNIT - (25)