ABB 8525-TB Set Screw Connector Straight
Description
Insulated set screw fitting made of steel. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.
Specifications
| Brand Name | ABB | Item Name | Set Screw Connector |
| Type | Straight | Trade Size | 1-1/2 in |
| Length | 15.748 mm | Connection | External Threaded |
| Material | Steel | Standards | UL File Number E23018, CSA Certified |
| Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated | UPC | 786210085258 |
Packages
| 1 - UNIT - 1 |