Abbotsford
TAB8525TB

ABB 8525-TB Set Screw Connector Straight

Price $99.7142 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8525-TB

Description

Insulated set screw fitting made of steel. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.

Specifications

Brand Name ABB Item Name Set Screw Connector
Type Straight Trade Size 1-1/2 in
Length 15.748 mm Connection External Threaded
Material Steel Standards UL File Number E23018, CSA Certified
Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated UPC 786210085258

Packages

1 - UNIT - 1