Abbotsford
TAB8725TB

ABB ELECTRIFICATION CANADA INC 8725-TB Set Screw Connector Straight, Insulated

Price $473.5683 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8725-TB

Description

Rigid and intermediate metal conduit insulated set-screw fitting. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.

Specifications

Brand Name ABB Item Name Set Screw Connector
Type Straight, Insulated Trade Size 2-1/2 in
Length 85.725 mm Connection External Threaded
Diameter 63.5 mm Material Malleable Iron
Standards UL Listed File Number E23018, CSA Certified Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit can be Rotated
UPC 786210087252

Packages

5 - UNIT - (5)