Abbotsford
APPBU400I

EGS APPBU400I Bushing threaded insulated malleable iron 4in

Price $63.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPBU400I

Description

Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.

Specifications

Brand Name Appleton Material Malleable Iron
Finish Electro Zinc Plated Type Insulated
Temperature Rating 150 °C Standards UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Application For use with Locknut to Terminate Rigid Metal Conduit or IMC to a Box or Enclosure UPC 781381162456

Packages

1 - UNIT - 1