Abbotsford
TAB128AL

ABB ELECTRIFICATION CANADA INC 128AL Bushing 2-1/2 in Aluminum

Price $46.4835 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:128AL
Documents Documents

Description

Metallic bushing made of aluminum with a size of 2-1/2 inch.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 2-1/2 in Material Aluminum
Type Conduit Bushing Dimensions 3-3/16 in OD
For Use With Rigid/IMC Conduit Packaging Quantity 10/Pack, 30/Case
Standards UL File Number E23018, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210801124

Packages

30 - UNIT - (30)