Description
Metallic bushing made of aluminum with a size of 3 inch.
Specifications
| Brand Name | ABB | Item Name | Conduit Bushing |
| Connection Size | 3 in | Connection Type | NPT |
| Material | Aluminum | Type | Insulated |
| For Use With | Rigid/IMC Conduit | Packaging Quantity | 5/Pack, 50/Case |
| Standards | UL E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
| UPC | 786210801131 |
Packages
| 1 - UNIT - 1 |