Description
Insulated throat fitting made of aluminium. 3-3/16 inch diameter, 31/32 inch height, 105 °C temperature rating.
Specifications
| Brand Name | ABB | Item Name | Bushing |
| Connection Size | 2-1/2 in | Connection Type | Threaded Female |
| Material | Aluminum | Type | Insulated |
| Dimensions | 3-3/16 in W x 31/32 in H | Temperature Rating | 105 °C |
| For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified |
| Application | Protection of Ungrounded Conductors By Means of Smoothly Rounded Insulating Surfaces at the Entrance to Raceways, Pull Boxes, Junction Boxes | UPC | 786210801827 |
Packages
| 10 - UNIT - (10) |