Abbotsford
TAB1228AL

ABB ELECTRIFICATION CANADA INC 1228AL Bushing 2-1/2 in Aluminum

Price $113.6421 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1228AL

Description

Insulated throat fitting made of aluminium. 3-3/16 inch diameter, 31/32 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 2-1/2 in Connection Type Threaded Female
Material Aluminum Type Insulated
Dimensions 3-3/16 in W x 31/32 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL File Number E23018, CSA Certified
Application Protection of Ungrounded Conductors By Means of Smoothly Rounded Insulating Surfaces at the Entrance to Raceways, Pull Boxes, Junction Boxes UPC 786210801827

Packages

10 - UNIT - (10)