Abbotsford
TAB1229AL

ABB ELECTRIFICATION CANADA INC 1229AL Bushing 3 in Aluminum Body, Nylon Insulator

Price $167.3466 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1229AL

Description

Insulated throat fitting made of aluminium. Insulated throat fittings, recognizable by the distinctive trademarked blue insulating liner in the throat, meet and surpass this code requirement.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 3 in Material Aluminum Body, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 3-27/32 in L x 15/16 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210801834

Packages

5 - UNIT - (5)