Abbotsford
TAB122AL

ABB 122AL Conduit Bushing 1/2 in Aluminum

Price $2.7960 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:122AL
Documents Documents

Description

Bushing made of aluminium. 1-1/32 inch diameter, 13/32 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 1/2 in Connection Type NPT
Material Aluminum Type Insulated
For Use With Rigid/IMC Conduit Packaging Quantity 100/Pack, 1000/Case
Standards UL E23018, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210801063

Packages

1 - UNIT - 1