ABB 1231AL Bushing 4 in Aluminum Body, Nylon Insulator
Description
Insulated throat fitting made of aluminium. Insulated throat fittings, recognizable by the distinctive trademarked blue insulating liner in the throat, meet and surpass this code requirement.
Specifications
| Brand Name | ABB | Item Name | Bushing |
| Connection Size | 4 in | Material | Aluminum Body, Nylon Insulator |
| Color | Blue Liner | Type | Insulated Throat |
| Dimensions | 4-7/8 in L x 1-3/32 in H | Temperature Rating | 105 °C |
| For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
| Application | For Use with Rigid/IMC Conduit | UPC | 786210801858 |
Packages
| 5 - UNIT - (5) |