Abbotsford

ABB 1440 Panel Connector Extension Panel Connector Extensions

Price $14.3299 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1440

Description

Panel fitting extension made of malleable iron.

Specifications

Brand Name ABB Item Name Panel Connector Extension
Type Panel Connector Extensions Trade Size 1/2 in
Length 1-7/8 in Connection Threaded
Diameter 1-1/4 in Thread Length 1-3/16 in
Material Malleable Iron Color/Finish Natural/Untreated
For Use With Rigid/IMC Conduit Packaging Quantity 25/Pack, 50/Case
Standards UL E23018 Listed, CSA Certified UPC 786210014401

Packages

1 - UNIT - 1