Description
Panel fitting extension made of malleable iron with a size of 1 inch. Rigid and intermediate metal conduit fitting type. Ideal when longer thread length is needed. Will combine with any fitting having a male thread. Male thread of panel fitting extension is 1 inch long.
Specifications
| Brand Name | ABB | Item Name | Panel Connector Extension |
| Type | Non-Insulated | Trade Size | 1 in |
| Connection | Male/Female Threaded | Material | Malleable Iron |
| Color/Finish | Natural/Untreated | For Use With | Rigid/IMC Conduit |
| Packaging Quantity | 5/Pack Inner, 25/Pack Outer | Standards | CSA Certified, UL File Number E23018 |
| UPC | 786210014425 |
Packages
| 1 - UNIT - 1 |