Abbotsford

ABB 249 Connector cable str iron 2-1/2in 2.81 to 3.062in

Price $154.9501 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:249

Description

TITE-BITEĀ® Squeeze fittings will fit every size of armoured cable, leaded cable and flexible conduit.

Specifications

Brand Name Thomas & Betts Sub Brand Tite-Bite®
Item Name Cable Connector Type Straight
Trade Size 2-1/2 in Conductor Size 2.812 - 3.062 in
Thread Type NPT Material Malleable Iron
Finish Zinc-Plated For Use With Armored Cable/Flexible Metal Conduit
Standards UL E23018 Listed, CSA 2884 Certified Application For Use with Armored Cable and Flexible Metal Conduit
UPC 786210002491

Packages

1 - UNIT - 1