Abbotsford

ABB ELECTRIFICATION CANADA INC 3876 Grounding Bushing 2-1/2 in Malleable Iron

Price $143.1935 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3876
Documents Documents

Description

Threaded insulated grounding bushing for rigid and intermediate metal conduit fitting. Ease of installation, lay in lug design. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Electro-zinc plated body, aluminium/tin-plated lug and thermoplastic insulator.

Specifications

Brand Name ABB Item Name Grounding Bushing
Connection Size 2-1/2 in Material Malleable Iron
Finish Galvanic/Electrolytic Zinc Plated Type Insulated
Dimensions 63.5 mm dia For Use With Rigid/IMC Conduit
Standards UL File Number E3060, CSA Certified Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits
UPC 786210038766

Packages

1 - UNIT - 1