Abbotsford

ABB ELECTRIFICATION CANADA INC 3879 4 INCH INSL GRND BUSH W/ 14-4 RANGE

Price $271.1187 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3879
Documents Documents

Description

4 Inch Threaded Insulated Grounding Bushing, Aluminum, Electro Zinc Plated, Wire Range 14 to 4, Thermoplastic Insulator for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Grounding Bushing
Connection Size 4 in Connection Type Threaded
Material Malleable Iron Finish Electro Zinc-Plated
Type Insulated Specifications 14-4 AWG Wire, Thermoplastic Insulator
For Use With Rigid/IMC Conduit Standards UL E3060 Listed, CSA Certified
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) UPC 786210038797

Packages

1 - UNIT - 1