Abbotsford
TAB3880

ABB 3880 Bush w/ lug insulated ground 5in 14-4AWG

Price $468.7574 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3880
Documents Documents

Description

Threaded insulated grounding bushing for rigid and intermediate metal conduit fitting. Ease of installation, lay in lug design. Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator. Electro-zinc plated body, aluminium/tin-plated lug and thermoplastic insulator.

Specifications

Brand Name Thomas & Betts Item Name Grounding Bushing
Connection Size 5 in Connection Type Threaded
Material Malleable Iron Finish Galvanic/Electrolytic Zinc-Plated
Type Insulated Dimensions 127 mm ID
Specifications 14-4 AWG Wire, Thermoplastic Insulator For Use With Rigid/IMC Conduit
Standards UL E3060 Listed, CSA Certified Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC)
UPC 786210038803

Packages

1 - UNIT - 1