Abbotsford

ABB ELECTRIFICATION CANADA INC 402 Hub Connector Straight

Price $46.4529 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:402

Description

BULLET® hub fittings with bonding locknut - nylon insulated. Used with a neoprene “O” ring to provide.

Specifications

Brand Name ABB Item Name Hub Connector
Type Straight Trade Size 3/4 in
Connection NPT Material Steel
Color/Finish Untreated Temperature Rating 105 °C
Includes Locknut Standards UL E23018 Listed, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210299075

Packages

1 - UNIT - 1