Abbotsford
TAB403TB

ABB 403-TB Hub Connector Straight

Price $55.2452 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:403-TB
Country of origin:Canada

Description

BULLET® hub fittings with bonding locknut - nylon insulated. Used with a neoprene “O” ring to provide.

Specifications

Brand Name ABB Item Name Hub Connector
Type Straight Trade Size 1 in
Connection NPT Material Aluminum
Color/Finish Untreated Thread Type NPT
Temperature Rating 105 °C Includes Locknut
Standards UL E23018 Listed, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210299082

Packages

1 - UNIT - 1