Abbotsford
TAB604ALTB

ABB 604AL-TB Reducer 1-1/4 x 1/2 in UL E23018, CSA Certified

Price $35.1428 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:604AL-TB
Country of origin:Canada

Description

Threaded reducer made of aluminium with size of 19/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 1-1/4 x 1/2 in Connection Type Threaded
Material Aluminum Type Threaded Reducer
Finish Smooth For Use With IMC Conduits
Standards UL E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210801407

Packages

1 - UNIT - 1