Abbotsford
TAB606AL

ABB ELECTRIFICATION CANADA INC 606AL Reducer 1-1/4 x 1 in UL File Number E23018, CSA Certified

Price $24.1612 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:606AL

Description

Threaded reducer made of aluminium with size of 11/16 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 1-1/4 x 1 in Connection Type Threaded
Material Aluminum Type Threaded Reducer
For Use With Intermediate Metal Conduit Standards UL File Number E23018, CSA Certified
Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210801421

Packages

1 - UNIT - 1