Description
Threaded reducer made of aluminium with size of 15/16 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
| Brand Name | ABB | Item Name | Reducer |
| Connection Size | 1-1/2 x 1/2 in | Connection Type | Threaded |
| Material | Aluminum | Type | Threaded Reducer |
| For Use With | IMC Conduits | Standards | UL E23018, CSA Certified |
| Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210801438 |
Packages
| 50 - UNIT - (50) |