Abbotsford
TAB609AL

ABB 609AL Reducer Bushing 1-1/2 x 1 in Aluminum

Price $34.9760 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:609AL

Description

Threaded reducer made of aluminium with size of 1-3/32 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer Bushing
Connection Size 1-1/2 x 1 in Connection Type Threaded
Material Aluminum Type Threaded Reducer
Standards UL E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210801452

Packages

1 - UNIT - 1